Pilot Light, Green, 12V AC/DC Incandescent, 22.5mm, Plastic

Item #: 64064

Cat #: 800FD-P3D2

UPC: 662074316892

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, Green, 12 Volt AC/DC Incandescent, 22.5 mm, Plastic

Overview

Pilot Light, Green, 12 Volt AC/DC Incandescent, 22.5 mm, Plastic
Also known as: 662074316892, 800FD-P3D2

Specifications

Volts AC: 12
Color: Green
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Volts DC: 12
Type: Pilot Light
Volts AC: 12
Size: 22.5 mm
Material: Plastic
Type: Pilot Light
Color: Green
Family / Style: 800F
Volts DC: 12

Customer Reviews

No reviews for this product
(0)