Pilot Light, Full Voltage, 24V AC/DC, White, 30mm

Item #: 64053
Cat #: 800H-QR24W
UPC: 662073628941
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, Full Voltage, 24 Volt AC/DC, White, 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 4/4X/13, 30 mm

Overview

Pilot Light, Full Voltage, 24 Volt AC/DC, White, 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 4/4X/13, 30 mm
Also known as: 662073628941, 800H-QR24W

Specifications

Volts DC: 24
Size: 30 mm
Type: Full Voltage, Pilot Light
Material: Plastic
Color: White
Volts AC: 24
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Volts DC: 24
Type: Full Voltage, Pilot Light
Color: White
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
Material: Plastic
Volts AC: 24

Customer Reviews

No reviews for this product
(0)