PowerFlex 523 AC Drive, 240 V AC, 3 Phase, 32 A, Frame D, IP20 NEMA

Item #: 640483

Cat #: 25A-B032N104

UPC: 885630704852

Sign In or Register to view pricing and more.
Documents & Guides
PowerFlex 523 AC Drive, 240 V AC, 3 Phase, 32 A, Frame D, IP20 NEMA, 7.5 kW (10 Hp)

Overview

PowerFlex 523 AC Drive, 240 V AC, 3 Phase, 32 A, Frame D, IP20 NEMA, 7.5 kW (10 Hp)
Cost-effective and ideal for standalone machines. PowerFlex® 523 AC drives have an innovative, modular design. You’ll love the fast, easy installation and configuration and convenient programming features. Allen-Bradley® catalog item 25A-B032N104 from Rockwell Automation® is a 240 V AC, three phase PowerFlex 523 AC drive. It has 32 A output current and a D frame. And it is IP20 NEMA /open type.Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 885630704852, 25A-B032N104

Specifications

Type: General Purpose Drives
Type: General Purpose Drives

Customer Reviews

No reviews for this product
(0)