Drive, Variable, 240VAC, 24A, 5.5kW, 7.5HP, Normal & Heavy Duty

Item #: 640482

Cat #: 25A-B024N104

UPC: 885630701233

Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 523, 240 Volt AC, 24 Amp, 5.5 kW, 7.5 Horse Power, Normal & Heavy Duty, Frame C, IP20, Open, No Filter

Overview

Drive, PowerFlex 523, 240 Volt AC, 24 Amp, 5.5 kW, 7.5 Horse Power, Normal & Heavy Duty, Frame C, IP20, Open, No Filter
Cost-effective and ideal for standalone machines. PowerFlex® 523 AC drives have an innovative, modular design. You’ll love the fast, easy installation and configuration and convenient programming features. Allen-Bradley® catalog item 25A-B024N104 from Rockwell Automation® is a 240 V AC, three phase PowerFlex 523 AC drive. It has 24 A output current and a C frame. And it is IP20 NEMA /open type.Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 885630701233, 25A-B024N104

Specifications

Phase: 3
Amps: 24
Type: Variable Frequency Drive
Volts AC: 240
IP/NEMA Rating: IP20
Wattage: 5.500 kW
Horsepower: 7.500
Phase: 3
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Horsepower: 7.500
Amps: 24
Volts AC: 240
Wattage: 5.500 kW

Customer Reviews

No reviews for this product
(0)