12/3 w/Ground, MC, Aluminum Armor, Solid

Item #: 64044

Cat #: MCAL123SOLBRNGRYORNWG250CL

UPC:

Documents & Guides
12/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (277 Volt): Brown, Orange, Gray, Green. O.D.: .530"
Sign In or Register to view pricing and more.

No associated products found.

Overview

12/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (277 Volt): Brown, Orange, Gray, Green. O.D.: .530"
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.
Also known as: MCAL123SOLBRNGRYORNWG250CL

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Color: Brown/Gray/Orange
Package Type: Coil
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Package Type: Coil
Conductors: 3
Material: Copper
Volts AC: 600
Color: Brown/Gray/Orange

Customer Reviews

No reviews for this product
(0)