LEV-LOK 20A SP SWITCH

Item #: 640439

Cat #: M1221-LHC

UPC: 078477495063

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120 Volt, Lev-Lok Switch, Illuminated Toggle, Quiet Single Pole, Clear

Overview

20 Amp, 120 Volt, Lev-Lok Switch, Illuminated Toggle, Quiet Single Pole, Clear
Also known as: 078477495063, M1221-LHC

Specifications

Horsepower: 1
Color: Clear
Type: Modular Toggle Switch
Mounting: Box
Amps: 20
Poles: 1
Material: Nylon
NEMA Configuration: WD-1, WD-6
Horsepower: 1
Type: Modular Toggle Switch
Amps: 20
Material: Nylon
Color: Clear
Mounting: Box
Poles: 1
NEMA Configuration: WD-1, WD-6

Customer Reviews

No reviews for this product
(0)