MINIATURE CIRCUIT BREAKER 120/240V 70A

Item #: 640321

Cat #: QOU2701042

UPC: 785901559931

Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 120/240V 70A,10kA,120/240VAC,2P,70A,HACR rated,Line Box Lug - Load Box Lug #12-2/0 AWG(Al/Cu),Miniature Circuit Breaker,QOU,Standard Flush, Surface or DIN Rail (35mm),UL489 Listed - CSA 22.2 #5.1 Certified - IEC Rated 60947-2

Overview

Square D,MINIATURE CIRCUIT BREAKER 120/240V 70A,10kA,120/240VAC,2P,70A,HACR rated,Line Box Lug - Load Box Lug #12-2/0 AWG(Al/Cu),Miniature Circuit Breaker,QOU,Standard Flush, Surface or DIN Rail (35mm),UL489 Listed - CSA 22.2 #5.1 Certified - IEC Rated 60947-2
QOU Miniature Circuit Breaker, 70A, 2P, 120/240V, 10kA, Shunt Trip
Also known as: 785901559931, QOU2701042

Specifications

Standards: California Proposition 65
Family / Style: QOU
Standards: California Proposition 65
Family / Style: QOU

Customer Reviews

No reviews for this product
(0)