Operator Mechanism, Variable Depth, External Black, Handle

Item #: 640284

Cat #: 140G-G-RVM12B

UPC: 885630980478

Documents & Guides
Operator Mechanism, Rotary, External Black, Handle, Variable Depth, 12 Inch Shaft Length, for Frame G/I Breakers
Sign In or Register to view pricing and more.

No associated products found.

Overview

Operator Mechanism, Rotary, External Black, Handle, Variable Depth, 12 Inch Shaft Length, for Frame G/I Breakers
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G-RVM12B from Rockwell Automation® is a molded case circuit breaker. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630980478, 140G-G-RVM12B

Specifications

Type: Handle, Shaft, Operator Mechanism
Length: 12 in
Color: Black
Family / Style: 140G
Standards: Build America Buy America Compliant
Type: Handle, Shaft, Operator Mechanism
Color: Black
Standards: Build America Buy America Compliant
Length: 12 in
Family / Style: 140G

Customer Reviews

No reviews for this product
(0)