SQD H3612A SWITCH FUSIBLE HD 30A

Item #: 640240

Cat #: H3612A

UPC: 78590148197

Sign In or Register to view pricing and more.

Overview

SQD H3612A SWITCH FUSIBLE HD 30A NEMA 12K 60A-BOX
Also known as: 78590148197, H3612A

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
Amps: 30
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Volts DC: 600
Amps: 30
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)