CTS CF4X1C-8000 1" PLENUM GARD CORR

Item #: 640135

Cat #: CF4X1C-8000

UPC: 034481178293

Documents & Guides
CTS CF4X1C-8000 1" PLENUM GARD CORR ORANGE W/TAPE
Sign In or Register to view pricing and more.

No associated products found.

Overview

CTS CF4X1C-8000 1" PLENUM GARD CORR ORANGE W/TAPE
Flexible Raceway Systems and accessories including FLex-Plus® Blue™ ENT, Riser-Gard® (flexible raceway for riser and general purpose applications), Hal-Free RiserGard®, and Plenum-Gard® (flexible raceway for plenum applications). Our total system approach covers all desired needs for the protection and management of cabling systems.
Also known as: 034481178293, CF4X1C-8000

Specifications

Diameter: 1 in
Color: Orange
Length: 8000 ft
Diameter: 1 in
Length: 8000 ft
Color: Orange

Customer Reviews

No reviews for this product
(0)