Single U Eye, Closed Mesh Support Grip .620" - .740"

Item #: 640109

Cat #: L9502-SS

UPC: 078477124628

Sign In or Register to view pricing and more.
Documents & Guides
Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: .620 Inch - .740 Inch, Mesh Length: 10 Inch. Stainless Steel

Overview

Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: .620 Inch - .740 Inch, Mesh Length: 10 Inch. Stainless Steel
Also known as: 078477124628, L9502-SS

Specifications

Material: Bronze
Length: 10 in
Diameter Range: 0.620 - 0.740 in
Material: Bronze
Diameter Range: 0.620 - 0.740 in
Length: 10 in

Customer Reviews

No reviews for this product
(0)