Pull Chain Switch, SPST, O-F, Wire Leads, Brass

Item #: 6401

Cat #: 774032

UPC: 781789740324

Documents & Guides
IDEAL, Switch, Pull, On-Off, Voltage Rating: 125 VAC, 250 Vac, 125 VL, Amperage Rating: 6, 3, 3 AMP, Number Of Poles: 1, Actuator: Pull Chain, Connection: Wire Leads, 2 Pos -2 Wire Circuit, Size: 0.920 L x 0.880 W x 0.670 H IN, Mounting: 13/32 IN Diameter Mounting Hole, Color: Brass, Wire Size: 18 AWG Wire Lead, 6 IN Stripped Wire, Action: SPST
Sign In or Register to view pricing and more.

Overview

IDEAL, Switch, Pull, On-Off, Voltage Rating: 125 VAC, 250 Vac, 125 VL, Amperage Rating: 6, 3, 3 AMP, Number Of Poles: 1, Actuator: Pull Chain, Connection: Wire Leads, 2 Pos -2 Wire Circuit, Size: 0.920 L x 0.880 W x 0.670 H IN, Mounting: 13/32 IN Diameter Mounting Hole, Color: Brass, Wire Size: 18 AWG Wire Lead, 6 IN Stripped Wire, Action: SPST
Use for ceiling fixtures, lamps and fansWire leads are #18 AWG, 6 in. stripped wirePush in connectors for #18 AWG wire13/32 in. diameter mounting hole
Also known as: 781789740324, 774032

Specifications

Amps: 6, 3
Type: Pull Chain Switch, 2 Position, Maintained
Volts AC: 120, 240
Poles: 1
Color: Brass
Amps: 6, 3
Volts AC: 120, 240
Color: Brass
Type: Pull Chain Switch, 2 Position, Maintained
Poles: 1

Customer Reviews

No reviews for this product
(0)