This product may not be available in all locations.
2
more

Load Center, Cover with Door, NEMA 1, Surface Mount, 30 Circuit
Item #: 64005
Cat #: QOC30US
UPC: 78590174603
Documents & Guides
Load Center, Cover with Door, NEMA 1, Surface Mount, 30 Circuit
Sign In or Register to view pricing and more.
No associated products found.
Overview
Load Center, Cover with Door, NEMA 1, Surface Mount, 30 Circuit
Also known as: 78590174603, QOC30US
Specifications
Family / Style: | QO |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Circuits: | 30 |
Standards: | California Proposition 65 |
Family / Style: | QO |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Circuits: | 30 |
Customer Reviews
No reviews for this product
(0)