Breaker, Surge, 30A, 120/240V, 1PH, 2P, CH Series, 10kAIC

Item #: 640016

Cat #: CH230SUR

UPC: 786685546124

Sign In or Register to view pricing and more.
Documents & Guides
Surge Breaker, Type CH, 2-Pole, 1-Phase, 120/240 VAC, Lead Length: 8 inches (203.2 mm), Includes LED Indicator for Operational Status. This one device will protect your entire downstream electrical system.

Overview

Surge Breaker, Type CH, 2-Pole, 1-Phase, 120/240 VAC, Lead Length: 8 inches (203.2 mm), Includes LED Indicator for Operational Status. This one device will protect your entire downstream electrical system.
Also known as: 786685546124, CH230SUR

Specifications

Mounting: Panel
Family / Style: CH
Poles: 2
Volts AC: 120, 240
Phase: 1
Amps: 30
Mounting: Panel
Poles: 2
Phase: 1
Family / Style: CH
Volts AC: 120, 240
Amps: 30

Customer Reviews

No reviews for this product
(0)