Window Kit, NEMA 12/13, Steel Frame, Acrylic Window

Item #: 63997

Cat #: APWK133NF

UPC: 783510218805

Sign In or Register to view pricing and more.
Documents & Guides
Window Kit, NEMA 12/13, 13 Inch x 3 Inch, Steel Frame, Acrylic Window

Overview

Window Kit, NEMA 12/13, 13 Inch x 3 Inch, Steel Frame, Acrylic Window
Also known as: 783510218805, APWK133NF

Specifications

Height: 13 in
IP/NEMA Rating: IP66, NEMA 12, NEMA 13, NEMA 4
Color: Gray
Width: 13 in
Material: Steel
Height: 13 in
Color: Gray
Material: Steel
IP/NEMA Rating: IP66, NEMA 12, NEMA 13, NEMA 4
Width: 13 in

Customer Reviews

No reviews for this product
(0)