This product may not be available in all locations.
2
more

Load Center, Cover with Door, NEMA 1, Surface Mount, 40 Circuit
Item #: 63992
Cat #: QOC40US
UPC: 785901746041
Documents & Guides
Load Center, Cover with Door, NEMA 1, Surface Mount, 40 Circuit
Sign In or Register to view pricing and more.
No associated products found.
Overview
Load Center, Cover with Door, NEMA 1, Surface Mount, 40 Circuit
Also known as: 785901746041, QOC40US
Specifications
Family / Style: | QO |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Circuits: | 40 |
Standards: | California Proposition 65 |
Family / Style: | QO |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Circuits: | 40 |
Customer Reviews
No reviews for this product
(0)