Telephone Cabinet, 10" x 10" x 4", Flush Mount

Item #: 639898

Cat #: ATC10104F

UPC: 783510444198

Sign In or Register to view pricing and more.
Documents & Guides
Telephone Cabinet, Flush Mount, Size/Dims: 10" x 10" x 4", Material/Finish: Galvanized/Gray.

Overview

Telephone Cabinet, Flush Mount, Size/Dims: 10" x 10" x 4", Material/Finish: Galvanized/Gray.
Also known as: 783510444198, ATC10104F

Specifications

Depth: 4 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Depth: 4 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1, IP30
Width: 10 in
Height: 10 in

Customer Reviews

No reviews for this product
(0)