10/3 w/Ground, MC, Aluminum Armor, Solid

Item #: 63987

Cat #: MCAL103SOLWG1000RL

UPC: 077680114457

Documents & Guides
10/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 1000 ft reel. Wire Colors (120 Volt): Black, Red, White, Green. O.D.: .600"
Sign In or Register to view pricing and more.

No associated products found.

Overview

10/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 1000 ft reel. Wire Colors (120 Volt): Black, Red, White, Green. O.D.: .600"
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.
Also known as: 077680114457, MCAL103SOLWG1000RL

Specifications

Gauge: 10 AWG
Conductors: 3
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Reel
Gauge: 10 AWG
Length: 1000 ft
Jacket: Aluminum
Stranding: Solid
Conductors: 3
Material: Copper
Volts AC: 600
Package Type: Reel

Customer Reviews

No reviews for this product
(0)