
1500W Portable Fan Forced Heater
Item #: 639845
Cat #: PSH1215T
UPC: 093319206348
Documents & Guides
Portable Fan Forced Heater, 120V 1500W, 216 CFM Fan, Cord: 6', Built in Thermostat, Color: Yellow and Black
***Seasonal Item Only - Vendor Is Out of Stock until September***
Sign In or Register to view pricing and more.
Overview
Portable Fan Forced Heater, 120V 1500W, 216 CFM Fan, Cord: 6', Built in Thermostat, Color: Yellow and Black
***Seasonal Item Only - Vendor Is Out of Stock until September***
Now with a high mass Spiral Finned Heating Element! The PSH1215T is a rugged portable heater designed to provide supplemental heat at an affordable price. Perfectly suited for personal use applications and small workshops/worksites. The convenient 6 foot cord allows greater mobility to areas needing heat. Easily set the desired temperature with the built-in thermostat. Sure stop high-limit temperature control provides overheat protection. Standard color: yellow body, black grill and handle. IMPROVED! Spiral Finned Heating Element For Heat Transfer. Built-in thermostat. On/Off switch. Adjustable tilt control. 6 Foot Cord with 120V - 15 Amp plug. Auto-Reset safety limit. Power indicator light. Permanently lubricated motor. Durable scratch and rust resistant finish. 1-year warranty.
Also known as: 093319206348, PSH1215T, Heater
Specifications
Wattage: | 1500 |
Volts AC: | 120 |
Color: | Black/Yellow |
CFM: | 216 |
Wattage: | 1500 |
Color: | Black/Yellow |
Volts AC: | 120 |
CFM: | 216 |
Customer Reviews
No reviews for this product
(0)