Pre-Assembled Cable, 100', 800W, 120V

Item #: 639836

Cat #: SRP126-100

UPC: 093319404126

Pre-Assembled Cable, Self-Regulating, 100 Ft., 800 Watt, 120V, For Wet and Dry Area
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pre-Assembled Cable, Self-Regulating, 100 Ft., 800 Watt, 120V, For Wet and Dry Area
SRP Series 120V Pre-Assembled Self-Regulating Pipe Trace Heating Cable is designed for a variety of pipe freeze protection applications. The cable is constructed so that it will not burn out or overheat when overlapped, and can be used on metal and plastic pipes. The cable ins pre-terminated with a 30 inch cold lead, 120V grounded plug and end-splice. Stops Pipe and Valve Freeze Down to -40°F. Cable Will Not Burn Out Or Overheat When Overlapped. Pre-terminated With 30 Inch Cold Lead. With 120V Grounded Plug and End-Splice. Ready To Install. Suitable For Use On Metal and Plastic Pipes. 6 Watts/Linear Foot @ 40°F. 16 Gauge Heating Cable Bus Wire. Flouropolymer Insulation and Rugged PVC Jacked. ETL Certified for USA and Canada. 2-year limited warranty.
Also known as: 093319404126, SRP126-100

Specifications

Length: 100 ft
Volts AC: 120
Type: Self-Regulating
Wattage: 6w/ft
Length: 100 ft
Type: Self-Regulating
Volts AC: 120
Wattage: 6w/ft

Customer Reviews

No reviews for this product
(0)