This product may not be available in all locations.
2
more
Load Center, Cover with Door, NEMA 1, Surface Mount, 42 Circuit
Item #: 63982
Cat #: QOC42US
UPC: 78590174605
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Cover with Door, NEMA 1, Surface Mount, 42 Circuit
Overview
Load Center, Cover with Door, NEMA 1, Surface Mount, 42 Circuit
Also known as: 78590174605, QOC42US
Specifications
Family / Style: | QO |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Circuits: | 42 |
Standards: | California Proposition 65 |
Family / Style: | QO |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Circuits: | 42 |
Customer Reviews
No reviews for this product
(0)