Circuit Breaker, Miniature, 2A, 3P, Supplementary, Trip D

Item #: 639753

Cat #: 1492-SPM3D020

UPC: 885630613499

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 2 Amp, 3-Pole, 277VAC, 48VDC, Supplementary, Highly Inductive, Trip Curve D

Overview

Circuit Breaker, Miniature, 2 Amp, 3-Pole, 277VAC, 48VDC, Supplementary, Highly Inductive, Trip Curve D
Protect your equipment. Allen-Bradley® Bulletin 1492-SPM supplementary protectors are current-limiting, featuring dual terminals for wiring and busbar flexibility. And they’re suitable for extreme ambient conditions. Catalog item 1492-SPM3D020 from Rockwell Automation® is a 2 A, trip curve D supplementary protector with three pole configuration.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630613499, 1492-SPM3D020

Specifications

Poles: 3
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 2
Type: Trip Curve D
Poles: 3
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve D
Family / Style: 1492
Mounting: DIN Rail
Amps: 2

Customer Reviews

No reviews for this product
(0)