Selector Switch, 2-Position, Spring Return from Right, 30mm, Knob

Item #: 63968

Cat #: 800T-H19

UPC: 662073328780

Documents & Guides
Selector Switch, 2 Position, Spring Return from Right, 30mm, Black Knob Lever, White Insert, Operator Only, Nema 4/13
Sign In or Register to view pricing and more.

No associated products found.

Overview

Selector Switch, 2 Position, Spring Return from Right, 30mm, Black Knob Lever, White Insert, Operator Only, Nema 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-H19 from Rockwell Automation® is a two-position, 30 mm selector switch with a white insert. It is knob lever spring return. And it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073328780, 800T-H19

Specifications

Type: Knob, 2-Position, Selector Switch
Size: 30 mm
Color: Black/White
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Type: Knob, 2-Position, Selector Switch
Color: Black/White
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T
Standards: Build America Buy America Compliant

Customer Reviews

No reviews for this product
(0)