AB 1492-GS1G002-H1 1 POLE HIGH DEN.

Item #: 639677

Cat #: 1492-GS1G002-H1

UPC: 662072991879

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-GS1G002-H1 1 POLE HIGH DEN. SLIM MINI.CB O.2 A

Overview

AB 1492-GS1G002-H1 1 POLE HIGH DEN. SLIM MINI.CB O.2 A
Also known as: 662072991879, 1492-GS1G002-H1

Specifications

Family / Style: 1492
Volts AC: 277, 480Y
Amps: 0.200
Mounting: DIN Rail
Poles: 1
Volts DC: 65
Family / Style: 1492
Amps: 0.200
Poles: 1
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 65

Customer Reviews

No reviews for this product
(0)