Ethernet/IP Encoder - CIP Motion, Multi-Turn, Solid Shaft 10mm, M12 Connector, 18 Bit SPR

Item #: 639662

Cat #: 842E-CM-MIP3BA

UPC: 885630567068

Sign In or Register to view pricing and more.
Documents & Guides
Ethernet/IP Encoder - CIP Motion, Multi-Turn (4096 Turns), Solid Shaft 10 mm, M12 Connector, 262,144 (18 bit) Steps per Revolution

Overview

Ethernet/IP Encoder - CIP Motion, Multi-Turn (4096 Turns), Solid Shaft 10 mm, M12 Connector, 262,144 (18 bit) Steps per Revolution
Bulletin 842E-CM Integrated Motion on EtherNet/IP™ Absolute Encoders are designed for motion control applications that require feedback-only axes. These encoders support the standard motion instruction set in the Studio 5000™ Logix Designer application. By providing auxiliary feedback directly through an EtherNet/IP network, these encoders eliminate the need for point-to-point wiring. You can use them in a variety of network topologies such as linear, ring, or star. These encoders leverage CIP Sync, a time synchronization extension that is fully compliant with IEEE 1588.
Also known as: 885630567068, 842E-CM-MIP3BA

Specifications

Diameter: 10 mm
Type: Shaft Encoders
Diameter: 10 mm
Type: Shaft Encoders

Customer Reviews

No reviews for this product
(0)