This product has been discontinued.
19W PAR38 LED Lamp, 30K ***Discontinued***
Item #: 639650
Cat #: 19PAR38/F253000DIMAFSO-B6/1
UPC: 046677432997
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, Black Body, 19W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1250, CRI: 83, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000-50,000 Hrs. Energy Star Rated. *Philips Part # 43299-6. 75W Equivalent.
Overview
Dimmable LED Lamp, Black Body, 19W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1250, CRI: 83, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000-50,000 Hrs. Energy Star Rated. *Philips Part # 43299-6. 75W Equivalent.
Also known as: 046677432997, 19PAR38/F253000DIMAFSO-B6/1
Specifications
Color Temperature: | 3000 (Warm White) |
Lumens: | 1250, 1200 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 83 |
Wattage: | 19 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 25° |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 83 |
Shape: | PAR38 (Sealed Beam) |
Dimmable: | Yes |
Lumens: | 1250, 1200 |
Volts AC: | 120 |
Wattage: | 19 |
Light Technology: | LED |
Angle: | 25° |
Customer Reviews
No reviews for this product
(0)