Breaker, 80A, 3P, 240V, 10 kAIC, Type CH

Item #: 63965

Cat #: CH3080

UPC: 782113146768

Documents & Guides
80 Amp, 3-Pole, Type CH Circuit Breaker, 10 kAIC, 240 VAC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

80 Amp, 3-Pole, Type CH Circuit Breaker, 10 kAIC, 240 VAC.
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 782113146768, CH3080

Specifications

Poles: 3
Family / Style: CH
Amps: 80
Volts AC: 240
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 80
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 240

Customer Reviews

No reviews for this product
(0)