This product has been discontinued.
19W PAR38 LED Lamp, 27K
Item #: 639649
Cat #: 120V-PAR38-19W-25D-2700K-1200-D-AF-ROB
UPC: 046677432980
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, PAR38, 19W, 120V, F25Dimmable LED Lamp, 19W, 120V, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1190, CRI: 83, Color Temperature: 2700K, Beam Angle: Flood 25°, Rated Average Life: 25000-50000 Hours, Energy Star Rated.
Overview
Dimmable LED Lamp, PAR38, 19W, 120V, F25Dimmable LED Lamp, 19W, 120V, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1190, CRI: 83, Color Temperature: 2700K, Beam Angle: Flood 25°, Rated Average Life: 25000-50000 Hours, Energy Star Rated.
Also known as: 046677432980, 120V-PAR38-19W-25D-2700K-1200-D-AF-ROB
Specifications
Lumens: | 1190 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 83 |
Wattage: | 19 |
Shape: | PAR38 (Sealed Beam) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 25° |
Lumens: | 1190 |
Volts AC: | 120 |
Wattage: | 19 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 83 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | LED |
Angle: | 25° |
Customer Reviews
No reviews for this product
(0)