13W PAR38 LED Lamp, 40K

Item #: 639641

Cat #: 13PAR38/F25-4000-DIM-AF-SO-6/1

UPC: 046677430085

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1000, CRI: 83, Color Temperature: 4000K, Beam Angle: 25°, Rated Average Life: 25,000-50,000 Hrs. *Philips Part # 43008-2. 75W Equivalent.

Overview

Dimmable LED Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1000, CRI: 83, Color Temperature: 4000K, Beam Angle: 25°, Rated Average Life: 25,000-50,000 Hrs. *Philips Part # 43008-2. 75W Equivalent.
Also known as: 046677430085, 13PAR38/F25-4000-DIM-AF-SO-6/1

Specifications

Lumens: 1000, 950
Base: Medium Screw (E26)
Wattage: 13
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 83
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Lumens: 1000, 950
Wattage: 13
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 83
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)