12W PAR30L LED Lamp, 40K

Item #: 639631

Cat #: 12PAR30L/F36-4000-DIM-AF-SO-6/1

UPC: 046677430177

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 12 Watt, 120 Volt, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 950, CRI: 83, Color Temperature: 4000K, Beam Angle: 36°, Rated Average Life: 25,000 Hrs. *Philips Part # 43017-3*

Overview

Dimmable LED Lamp, 12 Watt, 120 Volt, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 950, CRI: 83, Color Temperature: 4000K, Beam Angle: 36°, Rated Average Life: 25,000 Hrs. *Philips Part # 43017-3*
Also known as: 046677430177, 12PAR30L/F36-4000-DIM-AF-SO-6/1

Specifications

Base: Medium Screw (E26)
Lumens: 950
Color Temperature: 4000 (Cool White)
Shape: PAR30L (Sealed Beam Long)
Wattage: 12
Volts AC: 120
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: Yes
Angle: 36°
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 12
Color Rendering Index (CRI): 83
Dimmable: Yes
Lumens: 950
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Light Technology: LED
Angle: 36°

Customer Reviews

No reviews for this product
(0)