12W PAR30L LED Lamp, 30K

Item #: 639629

Cat #: 12PAR30L/F36-3000-DIM-AF-SO-6/1

UPC: 046677430160

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 12W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 900, CRI: 83, Color Temperature: 3000K, Beam Angle: 36°, Rated Average Life: 45,000 Hrs. *Philips Part # 43016-5. 75W Equivalent. ### NOTE ### NO LONGER MADE ### SEE SUB ### PLATT# 169769: 12.5PAR30L/F35 30K DIM SO ###

Overview

Dimmable LED Lamp, 12W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 900, CRI: 83, Color Temperature: 3000K, Beam Angle: 36°, Rated Average Life: 45,000 Hrs. *Philips Part # 43016-5. 75W Equivalent. ### NOTE ### NO LONGER MADE ### SEE SUB ### PLATT# 169769: 12.5PAR30L/F35 30K DIM SO ###
Also known as: 046677430160, 12PAR30L/F36-3000-DIM-AF-SO-6/1

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 13, 12
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Color Rendering Index (CRI): 83
Color: White
Lumens: 900
Light Technology: LED
Dimmable: Yes
Angle: 36°
Color Temperature: 3000 (Warm White)
Wattage: 13, 12
Volts AC: 120
Color: White
Light Technology: LED
Angle: 36°
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 83
Lumens: 900
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)