12W PAR30L LED Lamp, 40K

Item #: 639627

Cat #: 12PAR30L/F25-4000-DIM-AF-SO-6/1

UPC: 046677430146

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 12W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 950, CRI: 83, Color Temperature: 4000K, Beam Angle: 25°, Rated Average Life: 25,000 - 50,000 Hrs. *Philips Part # 43014-0. 75W Equivalent.

Overview

Dimmable LED Lamp, 12W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 950, CRI: 83, Color Temperature: 4000K, Beam Angle: 25°, Rated Average Life: 25,000 - 50,000 Hrs. *Philips Part # 43014-0. 75W Equivalent.
Also known as: 046677430146, 12PAR30L/F25-4000-DIM-AF-SO-6/1

Specifications

Base: Medium Screw (E26)
Wattage: 13, 12
Lumens: 950
Color Temperature: 4000 (Cool White)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Color Rendering Index (CRI): 83
Color: White
Light Technology: LED
Dimmable: Yes
Angle: 25°
Base: Medium Screw (E26)
Lumens: 950
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 83
Light Technology: LED
Angle: 25°
Wattage: 13, 12
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)