Pushbutton, Flush, Black, M22, Operator Only, Non-Metallic

Item #: 639608

Cat #: M22-D-S

UPC: 786685275925

Sign In or Register to view pricing and more.
22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Flush, Black, Silver Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Flush, Black, Silver Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***
Eaton’s M22 pushbutton line is a complete, modular and versatile offering. From field-convertible maintained operators to customizable laser engraved buttons, the M22 pushbutton line provides endless opportunity for flexibility and reduced inventory. Each operator type provides options for ordering as complete or component parts allowing for a perfect fit for each application. All of this flexibility comes in a very rugged design.
Also known as: 786685275925, M22-D-S

Specifications

Type: Flush, Non-Illuminated, Momentary, Pushbutton
Family / Style: M22
Color: Black
Size: 22.500 mm
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Flush, Non-Illuminated, Momentary, Pushbutton
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Size: 22.500 mm

Customer Reviews

No reviews for this product
(0)