Indoor Model Stainless Steel Type 4X - N280446G051

Item #: 639560

Cat #: N280446G051

UPC: 783510238582

Sign In or Register to view pricing and more.
Documents & Guides
HOF N280446G051 4000BTU 460V SS TYPE 4X

Overview

HOF N280446G051 4000BTU 460V SS TYPE 4X
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510238582, N280446G051

Specifications

IP/NEMA Rating: NEMA 12
Material: Stainless Steel 304
IP/NEMA Rating: NEMA 12
Material: Stainless Steel 304

Customer Reviews

No reviews for this product
(0)