Eaton General purpose encapsulated transformer

Item #: 639431

Cat #: S10N04A83N

UPC: 786680383120

Sign In or Register to view pricing and more.
Documents & Guides
Eaton General purpose encapsulated transformer, buck-boost general-purpose encapsulated transformer, EP, aluminum, NEMA 3R, 55, 60 Hz, single-phase, 120 V, 240 V, 12/24 V, NONE, 115 ¦C rise, 0.15 KVA, indoor-outdoor, 3B

Overview

Eaton General purpose encapsulated transformer, buck-boost general-purpose encapsulated transformer, EP, aluminum, NEMA 3R, 55, 60 Hz, single-phase, 120 V, 240 V, 12/24 V, NONE, 115 ¦C rise, 0.15 KVA, indoor-outdoor, 3B
EatonÆs EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Also known as: 786680383120, S10N04A83N

Specifications

Type: Buck - Boost, Transformer
Volt Amps: 150
Primary Voltage: 120/240
Type: Buck - Boost, Transformer
Primary Voltage: 120/240
Volt Amps: 150

Customer Reviews

No reviews for this product
(0)