SQD 9001SKT1LGG31 PILOT LIGHT

Item #: 639408
Cat #: 9001SKT1LGG31
UPC: 785901623601
Sign In or Register to view pricing and more.
SQD 9001SKT1LGG31 PILOT LIGHT 120VAC 30MM SK +OPTIONS

Overview

SQD 9001SKT1LGG31 PILOT LIGHT 120VAC 30MM SK +OPTIONS
Also known as: 785901623601, 9001SKT1LGG31

Specifications

Mounting: Panel
Color: Green
Type: Pilot Light
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Type: Pilot Light
Standards: California Proposition 65
Color: Green
Shape: Round

Customer Reviews

No reviews for this product
(0)