Weatherproof FD Box, 3 Gang, (3) 1" Hubs, PVC, Yellow

Item #: 639344

Cat #: FDBX3-Y

UPC: 078477518571

Documents & Guides
Weatherproof FD Box, 3 Gang, (3) 1 Inch Hubs, PVC, Yellow, 3/4 and 1/2 Inch Reducers, Plugs, Mounting Plate and Ground Wire Included.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof FD Box, 3 Gang, (3) 1 Inch Hubs, PVC, Yellow, 3/4 and 1/2 Inch Reducers, Plugs, Mounting Plate and Ground Wire Included.
FD Box, Three-Gang, 109.1 Cubic Inch Capacity, 1-Inch NPT Openings, Includes Openings and Stainless Steel Mounting plates, Yellow
Also known as: 078477518571, FDBX3-Y

Specifications

Gangs: 3
Color: Yellow
Cubic Inches: 67.300 in³
Number of Threaded Outlets: 1
Threaded Outlet Diameter: 1 in
Gangs: 3
Cubic Inches: 67.300 in³
Threaded Outlet Diameter: 1 in
Color: Yellow
Number of Threaded Outlets: 1

Customer Reviews

No reviews for this product
(0)