Push Button, Extended Head, Black, 1NO/1NC, Contacts

Item #: 63925

Cat #: 800H-BR2A

UPC: 662073624462

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended Head, Black, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Standard Contacts, 30 mm

Overview

Push Button, Extended Head, Black, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Standard Contacts, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-BR2A from Rockwell Automation® is a black, 30 mm momentary push button. And it has an extended head. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073624462, 800H-BR2A

Specifications

Size: 30 mm
Color: Black
Type: Extended Head , Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
Type: Extended Head , Pushbutton
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)