Pump Panel, NEMA 1, 27A, 480VAC Coil, Breaker, NEMA 3R

Item #: 639193

Cat #: 1233X-BNB-A2F-6P-40

UPC: 662072093658

Sign In or Register to view pricing and more.
Documents & Guides
Pump Panel, NEMA 1, 27 Amp, 480 Volt AC Coil, Breaker, 6-Pole, NEMA 3R, Extra Space, 3.2 - 16 Amp Range, 30 Amp Fuse Clips

Overview

Pump Panel, NEMA 1, 27 Amp, 480 Volt AC Coil, Breaker, 6-Pole, NEMA 3R, Extra Space, 3.2 - 16 Amp Range, 30 Amp Fuse Clips
Also known as: 662072093658, 1233X-BNB-A2F-6P-40

Specifications

Type: Pump Panel, Breaker
Size: 1
Poles: 6
Amps: 27
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R
Type: Pump Panel, Breaker
Poles: 6
Volts AC Control: 480
Size: 1
Amps: 27
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)