TYPE JT TRIP UNIT ONLY 3P 100A 600VAC

Item #: 639120

Cat #: JT3100T

UPC: 786679404119

Sign In or Register to view pricing and more.
Eaton Series C electronic molded case circuit breaker, trip unit, J-frame molded case circuit breaker trip unit, 100A , Three-pole, Non-interchangeable thermal magnetic trip, JT breaker

Overview

Eaton Series C electronic molded case circuit breaker, trip unit, J-frame molded case circuit breaker trip unit, 100A , Three-pole, Non-interchangeable thermal magnetic trip, JT breaker
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 786679404119, JT3100T

Specifications

Poles: 3
Amps: 100
Poles: 3
Amps: 100

Customer Reviews

No reviews for this product
(0)