Contactor, IEC, 9A, 3P, 240VAC Coil, 1NO

Item #: 63912

Cat #: 100-C09A10

UPC: 662072608210

Sign In or Register to view pricing and more.
Contactor, IEC, 9 Amp, 3-Pole, 240 Volt AC Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 9 Amp, 3-Pole, 240 Volt AC Coil, 1 Normally Open, Auxiliary Contact
Also known as: 662072608210, 100-C09A10

Specifications

Poles: 3
Type: Contactor
Volts AC Control: 240
Amps: 9
Family / Style: 100-C
Poles: 3
Volts AC Control: 240
Family / Style: 100-C
Type: Contactor
Amps: 9

Customer Reviews

No reviews for this product
(0)