8/2 w/Ground, MC, Aluminum Armor, Stranded

Item #: 63911

Cat #: MCAL82STRWG200CL

UPC: 077680130266

Sign In or Register to view pricing and more.
Documents & Guides
8/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 200 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .635"

Overview

8/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 200 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .635"
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.
Also known as: 077680130266, MCAL82STRWG200CL

Specifications

Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Length: 200 ft
Gauge: 8
Stranding: Stranded
Package Type: Coil
Conductors: 2
Jacket: Aluminum
Length: 200 ft
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 8
Package Type: Coil

Customer Reviews

No reviews for this product
(0)