Sign In or Register to view pricing and more.
Documents & Guides
Exhaust Vent, 115v, Bulletin P20 Size/dims: Fits Top with pagoda vent cutout, Material/finish: Steel/Gight Gray.
Overview
Exhaust Vent, 115v, Bulletin P20 Size/dims: Fits Top with pagoda vent cutout, Material/finish: Steel/Gight Gray.
Also known as: 783510243692, PPTHP1
Specifications
IP/NEMA Rating: | NEMA 1, IP55 |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 1, IP55 |
Material: | Steel |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)