Disconnect Switch, Rotary, Selector Shaft, 180mm, for M,R & W-Frame

Item #: 639032
Cat #: CSSA180
UPC: 786685474595
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Selector Shaft, 5 X 5 mm, 7.1 Inch Length, For Selector Handle And M, R, And W Frames

Overview

Disconnect Switch, Selector Shaft, 5 X 5 mm, 7.1 Inch Length, For Selector Handle And M, R, And W Frames
Also known as: 786685474595, CSSA180

Specifications

Type: Disconnect Switch, Shaft
Width: 5 mm
Mounting: Device
Height: 5 mm
Length: 7.100 in
Type: Disconnect Switch, Shaft
Mounting: Device
Length: 7.100 in
Width: 5 mm
Height: 5 mm

Customer Reviews

No reviews for this product
(0)