LOAD CENTER QO 240V 200A 1PH NEMA 1 FT

Item #: 63903

Cat #: QO12436L200TFT

UPC: 785901046615

Sign In or Register to view pricing and more.
Square D,LOAD CENTER QO 240V 200A 1PH NEMA 1 FT,#6 to 250 AWG/kcmil (Al/Cu),1-Phase,120/240 Vac,200A,24,3-Wire,65kA,Convertible Mains - Lugs,Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Load Center,NEMA 1,Order separately,QO,QO,UL Listed

Overview

Square D,LOAD CENTER QO 240V 200A 1PH NEMA 1 FT,#6 to 250 AWG/kcmil (Al/Cu),1-Phase,120/240 Vac,200A,24,3-Wire,65kA,Convertible Mains - Lugs,Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Load Center,NEMA 1,Order separately,QO,QO,UL Listed
Also known as: 785901046615, QO12436L200TFT

Specifications

Amps: 200
Circuits: 36
Family / Style: QO
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 65 kA
Amps: 200
Family / Style: QO
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Interrupt Rating AC: 65 kA
Circuits: 36
Mounting: Surface
Phase: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)