This product may not be available in all locations.
![Relay, Safety, Control, 4P, 3NO/1NC, 24VDC, DIN Rail Mount Relay, Safety, Control, 4P, 3NO/1NC, 24VDC, DIN Rail Mount](https://rexel-cdn.com/products/image.jpg?i=98326F3F-07A8-48CE-89F9-B606538477A5&f=420)
Relay, Safety, Control, 4P, 3NO/1NC, 24VDC, DIN Rail Mount
Item #:
63900
Cat #:
700S-DCP310DZ24
UPC:
662074764877
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Safety, Control, 10 Amp, 24 Volt DC, Coil, 4 Pole, 3 Normally Open, 1 Normally Closed Contacts, Open DIN Rail Mount
Overview
Relay, Safety, Control, 10 Amp, 24 Volt DC, Coil, 4 Pole, 3 Normally Open, 1 Normally Closed Contacts, Open DIN Rail Mount
Also known as: 662074764877, 700S-DCP310DZ24
Specifications
Volts DC Control: | 24 |
Color: | Red |
Type: | Control, Safety, Relay |
Amps: | 10 |
Mounting: | DIN Rail |
Poles: | 4 |
Volts DC Control: | 24 |
Type: | Control, Safety, Relay |
Mounting: | DIN Rail |
Color: | Red |
Amps: | 10 |
Poles: | 4 |
Customer Reviews
No reviews for this product
(0)