Chandelier, 5-Light, 100W, Brushed Nickel

Item #: 639

Cat #: 31061-962

UPC: 785652310614

Sign In or Register to view pricing and more.
Documents & Guides
Chandelier, 5-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 24 inch, Finish: Brushed Nickel, Family: Sussex

Overview

Chandelier, 5-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 24 inch, Finish: Brushed Nickel, Family: Sussex
Also known as: 785652310614, 31061-962

Specifications

Base: Medium Screw (E26)
Wattage: 100
Diameter: 24 in
Color: Brushed Nickel
Type: 5-Light, Chandelier
Base: Medium Screw (E26)
Diameter: 24 in
Type: 5-Light, Chandelier
Wattage: 100
Color: Brushed Nickel

Customer Reviews

No reviews for this product
(0)