6/2 w/Ground, MC, Aluminum Armor, Stranded

Item #: 63897

Cat #: MCAL62STRWG125CL

UPC: 077680130419

Sign In or Register to view pricing and more.
Documents & Guides
6/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 125 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .795"

Overview

6/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 125 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .795"
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.
Also known as: 077680130419, MCAL62STRWG125CL

Specifications

Length: 125 ft
Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 6
Stranding: Stranded
Package Type: Coil
Length: 125 ft
Material: Copper
Volts AC: 600
Stranding: Stranded
Conductors: 2
Jacket: Aluminum
Gauge: 6
Package Type: Coil

Customer Reviews

No reviews for this product
(0)