Push Button, Booted Flush Head, Blue, 1NO/1NC Contacts, 30mm

Item #: 63895

Cat #: 800H-R7A

UPC: 662073634942

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Booted Flush Head, Blue, 1 Normally Open, 1 Normally Closed, Standard Contact, NEMA 4/4X/13, 30 mm

Overview

Push Button, Booted Flush Head, Blue, 1 Normally Open, 1 Normally Closed, Standard Contact, NEMA 4/4X/13, 30 mm
Also known as: 662073634942, 800H-R7A

Specifications

Type: Booted Flush, Pushbutton
Color: Blue
Size: 30 mm
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Type: Booted Flush, Pushbutton
Size: 30 mm
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Blue
Material: Plastic

Customer Reviews

No reviews for this product
(0)