This product may not be available in all locations.

Load Center, Main Lug Only, 125A, 32/32, 120/240VAC, 65kAIC, NEMA 1
Item #: 63890
Cat #: QO132L125G
UPC: 785901353478
Documents & Guides
Load Center, Main Lug Only, 125 Amp, 32 Space 32 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 1
Sign In or Register to view pricing and more.
Overview
Load Center, Main Lug Only, 125 Amp, 32 Space 32 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 1
Also known as: 785901353478, QO132L125G
Specifications
Amps: | 125 |
Family / Style: | QO |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 32 |
Type: | Main Lug |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 65 kA |
Amps: | 125 |
Mounting: | Surface |
Phase: | 1 |
Circuits: | 32 |
Standards: | California Proposition 65 |
Family / Style: | QO |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)